Overview
Mfr description
I2456XXL HI-VIS ANSI A6 IMPACT GLOVE XXL
- SANDY NITRILE PALM
Specifications
- Glove SizeXXL or Size 11
- SizeXXL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon, Polyester
- Protection TypeImpact
- ApplicationOil & Gas,Metal Handling,Metal Fabrication,Industrial Manufacturing,Construction,Carpentry,Material Handling
- ColorBlack
- Coating MaterialNitrile
- Manufacturer Catalog NumberI2456XXL
- Harmonization Code6116105520
- DescriptionHI-VIS ANSI A6 IMPACT GLOVE XXL
- Product LineImpact
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes. Water temperature should not exceed 140ºF (60ºC). Rinse in cold water. Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC). For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
- UPC_NO43551067542
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data