Motion
7760XL
Mechanics Glove - XL or Size 10, Top Grain Goatskin Leather, Thermal Lined, Grey, Tan
MI ITEM #11650424
MFR #7760XL
List Price$32.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Top Grain Goatskin Leather, Thermal Lined, Grey, Tan
MI ITEM #11650424
MFR #7760XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.37/pr for your price

Overview

Mfr description
7760XL MECHPRO WATERPROOF THINSULATE GLO
  • Premium goatskin leather palm
  • Gray spandex back increases dexterity
  • Neoprene knuckle strap helps absorb shock and offers extra protection
  • Waterproof membrane offers protection against liquids
  • Thinsulate™ lining for colder environments
  • Feeltite™ hook and loop wrist closure
  • Sold by the dozen pair
  • Our 7760 provides a great solution to getting your toughest job done no matter what the work environment may be. This mechanics features a gray spandex back and goatskin leather palm that offers comfort and protection again liquids. The design enhances dexterity with a neoprene knuckle strap and increases thermal protection with a Thinsulate™ lining.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Grey, Tan
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Length
    5.2 in
  • Material
    High Performance Fibers
  • Description
    MECHPRO WATERPROOF THINSULATE GLOVE XL
  • Weight
    0.32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text