Overview
Mfr description
Y1903XXL WELDER SELECT SIDE SPLIT COW GL
- STRAIGHT THUMB
Specifications
- SizeXXL
- MaterialHigh Performance Fibers
- Protection TypeWelders
- ApplicationConstruction,Steel & Metal
- ColorBrown
- Length
- Manufacturer Catalog NumberY1903XXL
- Harmonization Code4203291800
- DescriptionWELDER SELECT SIDE SPLIT COW GLOVE, X
- Product LineWelders
- Laundering CapabilityDry clean only
- UPC_NO43551065579
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data