Overview
Mfr description
Y2022L WELDER GRAIN GLOVE, L GOATSKIN A2
- GOATSKIN A2 KEVLAR LINED, GAUNTLE
Specifications
- SizeL
- MaterialGoatskin
- Protection TypeWelders
- ApplicationMIG or TIG Welding,Steel Foundries,Metal Handling,Manufacturing,General Maintenance
- ColorBrown
- Length
- Manufacturer Catalog NumberY2022L
- Harmonization Code4203290800
- DescriptionWELDER GRAIN GLOVE, L
- Product LineWelders
- Laundering CapabilityDry clean only
- UPC_NO43551066163
- Country of OriginIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data