Motion
Y0623XXXL-VP

WELLS LAMONT
Y0623XXXL-VP

Leather Drivers Glove with Wing Thumb - XXXL or Size 12, Cowhide Grain Leather, White
Mi Item #11650438
MFR #Y0623XXXL-VP
Price$13.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0623XXXL-VP

Leather Drivers Glove with Wing Thumb - XXXL or Size 12, Cowhide Grain Leather, White
Mi Item #11650438
MFR #Y0623XXXL-VP

Mfr description
Y0623XXXL-VP DRIVER GRAIN COWHIDE GLOVE,
  • WING THUMB UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    12.1 in
  • Weight
    0.278 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, VEND
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)