Motion
Y0625M-VP

WELLS LAMONT
Y0625M-VP

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, White
Mi Item #11650439
MFR #Y0625M-VP
Price$8.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0625M-VP

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, White
Mi Item #11650439
MFR #Y0625M-VP

Mfr description
Y0625M-VP DRIVER GRAIN COWHIDE GLOVE, SP
  • KEYSTONE THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    11 in
  • Weight
    0.233 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, SPLIT BACK,
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)