Overview
Mfr description
SCN-24 A5 CUT SLEEVE NON FR 24 IN HEAT R
- HEAT RESISTANT
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationAutomotive Assembly,Metal Stamping,Material Handling,Large Part Assembly
- ColorWhite
- Length
- Manufacturer Catalog NumberSCN-24
- Harmonization Code6117809540
- DescriptionA5 CUT SLEEVE NON FR 24 IN
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data