Motion
SCN-18H
Work & General Purpose Glove - High Performance Fibers Material, 10 in Long, White Color
Mi Item #11650445
MFR #SCN-18H
Price$6.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - High Performance Fibers Material, 10 in Long, White Color
Mi Item #11650445
MFR #SCN-18H

Mfr description
SCN-18H A5 CUT SLEEVE NON FR 18 IN W THU
  • 14 gauge cut resistant sleeve;Combination of Para-Aramid;polyester;and wire;Protects up to 284 °F;18;22;24 Sleeve lengths;ANSI/ISEA 105-2024 Cut Level A5;ANSI/ISEA 105-2024 Abrasion Level 2;ANSI/ISEA 105-2024 Puncture Level 2;ANSI/ISEA 105-2024 Heat Level 2 (284°);Sold by dozen pieces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/pr

Specifications

Dimensions

  • Length
    10 in

Details

  • Color
    White
  • Description
    A5 CUT SLEEVE NON FR 18 IN W THUMB HOLE
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)