Motion
SKC-18
SKC-18
MI ITEM #11650446
MFR #SKC-18
Price$9.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKC-18
MI ITEM #11650446
MFR #SKC-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.67/pr

Specifications

Dimensions

  • Length  
    9.5 in

Details

  • Application
    Automotive,Metal fabrication,Stamping
  • Color
    Gray
  • Country of Origin
    US
  • Description
    CUT RESISTANT COMPOSITE SLEEVE 18 IN
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    SKC-18
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
  • UPC_NO
    53300080951

Overview

Mfr description
SKC-18 CUT RESISTANT COMPOSITE SLEEVE 18
  • Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
  • Knitted using strong Kevlar material
  • Blousy fit allows superior comfort and breathability
  • Elastic on both ends allows sleeve to stay in place
  • Available in several lengths and with or without a thumb hole
  • ANSI Cut Level A3, ANSI Flame Rating 4
  • Sold by the dozen pieces
  • Our composite cut resistant sleeve offers a high level of cut protection, while also providing outstanding comfort and fit. The sleeve is made up of a combination of high performance materials and flame resistant fibers, which will allow it to be used where incidental protection against flame and sparks are required. The lightweight construction will increase employee acceptance and reduce the risk of injury. This sleeve is available in four lengths, with or without a thumb hole and also in a wide top design for larger biceps.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought