Overview
Mfr description
SKC-24H-P CUT RESISTANT COMPOSITE SLEEVE
- WITH THUMB HOLE
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationGeneral Purpose Industrial
- ColorGray
- Length
- Manufacturer Catalog NumberSKC-24H-P
- Harmonization Code6117809540
- DescriptionCUT RESISTANT COMPOSITE SLEEVE 24 IN
- Product LineCut Resistant Sleeves
- UPC_NO53300080951
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data