Motion
A-0416-FM9H
A-0416-FM9H 90 DEG FEMALE METRIC DKOS
MI ITEM #11650549
MFR #A-0416-FM9H
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0416-FM9H 90 DEG FEMALE METRIC DKOS
MI ITEM #11650549
MFR #A-0416-FM9H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.82/each

Specifications

Dimensions

  • Angle
    90 °

Details

  • Configuration
    90 °Elbow
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Fitting Type
    Metric DIN Heavy
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    90 °Metric O-Ring Female Swivel DIN Heavy

Overview

Mfr description
A-0416-FM9H 90 DEG FEMALE METRIC DKOS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought