Motion
E-PF-TRB-3 7/16-SLA

TIMKEN
E-PF-TRB-3 7/16-SLA

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Flange Pilot Mount
MI ITEM #11652335
MFR #E-PF-TRB-3 7/16-SLA
Price$3,984.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-3 7/16-SLA

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Flange Pilot Mount
MI ITEM #11652335
MFR #E-PF-TRB-3 7/16-SLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,984.50/each

Specifications

Dimensions

  • Base Width
    5.0000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Housing Width
    5.0000 in
  • Inside Diameter
    3.4375 in
  • Length
    10.2500 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.4375 in
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    E-Coat
  • Bearing Type
    Tapered Roller Bearing
  • Dynamic Load Capacity
    19600 lbf
  • Finish/Coating
    E-Coat
  • Housing Type
    Piloted Flange
  • Insert Bearing Type
    Tapered Roller Bearing
  • Lubrication
    Solid Lubricant
  • Lubrication Type
    Solid Lubricant
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Flange Pilot
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-PF-TRB-3 7/16-SLA SOLID LUBE TAPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought