Motion
627-2RZTN9/HC5C3LTF2

SKF
627-2RZTN9/HC5C3LTF2

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #11652730
MFR #627-2RZTN9/HC5C3LTF2
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627-2RZTN9/HC5C3LTF2

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #11652730
MFR #627-2RZTN9/HC5C3LTF2

Mfr description
627-2RZTN9/HC5C3LTF2
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.41/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Seal & Single Shield
  • Description
    627-2RZTN9/HC5C3LTF2
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 627-2RZTN9/HC5C3LTF2 is a radial deep groove ball bearing with a 7 mm bore, straight bore, single seal and single shield, 22 mm outside diameter, and 7 mm width, designed for small machinery.
  • Manufacturer Catalog Number
    627-2RZTN9/HC5C3LTF2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    308 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    627
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571533346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)