Motion
6216-2RS1/GJN

SKF
6216-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11652742
MFR #6216-2RS1/GJN
Your Price$461.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6216-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11652742
MFR #6216-2RS1/GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$461.99/each(List $554.39)

Overview

Mfr description
6216-2RS1/GJN
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    26 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    16366 lbf
  • Radial Static Load Capacity
    12364 lbf
  • Manufacturer Catalog Number
    6216-2RS1/GJN
  • UPC_NO
    7316571553993
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    6216-2RS1/GJN
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6216-2RS1/GJN is a radial deep groove ball bearing with an 80 mm bore, straight bore, double sealed, 140 mm outside diameter, and 26 mm width, engineered for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought