Motion
6312-Z/HC5C3

SKF
6312-Z/HC5C3

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11652799
MFR #6312-Z/HC5C3
Price$2,365.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6312-Z/HC5C3

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11652799
MFR #6312-Z/HC5C3

Mfr description
6312-Z/HC5C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,365.22/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)