Motion
6317-2RS1/C4MLHT23

SKF
6317-2RS1/C4MLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11652860
MFR #6317-2RS1/C4MLHT23
Your Price$1,000.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6317-2RS1/C4MLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11652860
MFR #6317-2RS1/C4MLHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,000.34/each(List $1,150.39)

Overview

Mfr description
6317-2RS1/C4MLHT23
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    41 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    31473 lbf
  • Radial Static Load Capacity
    21694 lbf
  • Manufacturer Catalog Number
    6317-2RS1/C4MLHT23
  • UPC_NO
    7316579293648
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    6317-2RS1/C4MLHT23
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317-2RS1/C4MLHT23 is a radial deep groove ball bearing with a 85 mm bore, straight bore, double sealed, 180 mm outside diameter, and 41 mm width, designed for low-temperature applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought