1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C47708
0.4375 in, Carbide Material, 2.8750 in Flute, 118 ° Point Angle
MI ITEM #
11653728
MFR #
C47708
Your Price
$179.49
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C47708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C47708
0.4375 in, Carbide Material, 2.8750 in Flute, 118 ° Point Angle
MI ITEM #
11653728
MFR #
C47708
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$179.49
/each
(List
$215.38
)
Qty
Add to Cart
Overview
Mfr description
C47708 DRILLBIT JOBBER BASSETT DR 7/16
Specifications
Drill Bit Size
0.4375 in
Flute Length
2.8750 in
Material
Carbide
Point Angle
118 °
Point Type
Four Facet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data