Specifications
Dimensions
- Length of Cut1-1/4 in
- Overall Length7-1/4 in
- Shank Diameter1/4 in
Details
- Cutting Edge TypeDouble Cut
- Head MaterialSolid Carbide
- Series1854
- ShapeFlame
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)