Motion
C23478
0.3438 in, High Speed Steel Material, 1.6875 in Flute, 135 ° Point Angle
Mi Item #11653752
MFR #C23478
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3438 in, High Speed Steel Material, 1.6875 in Flute, 135 ° Point Angle
Mi Item #11653752
MFR #C23478

Mfr description
C23478 DRILLBIT STUBBY BLK OXIDE 11/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Dimensions

  • Drill Bit Size
    0.3438 in
  • Flute Length
    1.6875 in

Details

  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)