Motion
C23479
Screw Machine Length Drill Bit - 23/64 in, High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 3.0625 in, 77.79 mm Overall Length
Mi Item #11653774
MFR #C23479
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 23/64 in, High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 3.0625 in, 77.79 mm Overall Length
Mi Item #11653774
MFR #C23479

Mfr description
C23479 DRILLBIT STUBBY BLK OXIDE 23/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size
    23/64 in
  • Drilling Depth
    1.7500 in, 44.45 mm
  • Flute Length
    1-3/4 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.0625 in, 77.79 mm
  • Shank Length
    1.3125 in, 33.34 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Black Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Screw Machine Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)