Motion
C23484
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 135 ° Point Angle, 3.4375 in, 87.31 mm Overall Length
Mi Item #11653778
MFR #C23484
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 135 ° Point Angle, 3.4375 in, 87.31 mm Overall Length
Mi Item #11653778
MFR #C23484

Mfr description
C23484 DRILLBIT STUBBY BLK OXIDE 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size
    7/16 in
  • Drilling Depth
    2.0625 in, 52.38 mm
  • Flute Length
    2-1/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.4375 in, 87.31 mm
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Screw Machine Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)