Motion
C24070
Screw Machine Length Drill Bit - High Speed Steel Material, 1-9/16 in Flute, 135 ° Point Angle, 2.7500 in, 69.85 mm Overall Length
Mi Item #11653874
MFR #C24070
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - High Speed Steel Material, 1-9/16 in Flute, 135 ° Point Angle, 2.7500 in, 69.85 mm Overall Length
Mi Item #11653874
MFR #C24070

Mfr description
C24070 DRILLBIT STUBBY BLK OXIDE .2900"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Diameter
    0.2900 in, 7.37 mm
  • Drilling Depth
    1.5625 in, 39.69 mm
  • Flute Length
    1-9/16 in
  • Overall Length
    2.7500 in, 69.85 mm
  • Shank Length
    1.1875 in, 30.16 mm

Details

  • Bit Type
    Screw Machine Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1896
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)