Motion
C17056
Reduced Shank Drill Bit - 29/32 in, 6.0000 in, 152.40 mm OAL
Mi Item #11653907
MFR #C17056
Price$61.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 29/32 in, 6.0000 in, 152.40 mm OAL
Mi Item #11653907
MFR #C17056

Mfr description
C17056 DRILLBIT PRENTICE BLK/GOLD 29/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.64/each

Specifications

Dimensions

  • Diameter
    0.9063 in, 23.02 mm
  • Drill Bit Size
    29/32 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black & Gold
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    1877
  • Shank Type
    Reduced Shank
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)