Motion
C17048
0.7813 in, High Speed Steel Material
MI ITEM #11653912
MFR #C17048
List Price$48.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7813 in, High Speed Steel Material
MI ITEM #11653912
MFR #C17048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.94/each for your price

Overview

Mfr description
C17048 DRILLBIT PRENTICE BLK/GOLD 25/32

Specifications

  • Drill Bit Size
    0.7813 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Three Flats
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought