Motion
2PDSEH42-6PH2FL

LITTLE GIANT
2PDSEH42-6PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 38-48"H
MI ITEM #11654566
MFR #2PDSEH42-6PH2FL
Price$1,864.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
2PDSEH42-6PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 38-48"H
MI ITEM #11654566
MFR #2PDSEH42-6PH2FL

Mfr description
2PDSEH42-6PH2FL ERGONOMIC MOBILE PALLET
  • 12 gauge steel solid deck
  • Adjustable height between 24" and 34" high in 2" increments
  • Lower shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,864.34/each

Specifications

Dimensions

  • Cart Dimensions
    42 x 49.5 x 38-48 in
  • Caster Wheel Diameter
    6 in
  • Height
    38-48 in
  • Length
    49.5 in
  • Outside Height
    38-48 in
  • Outside Length
    49.5 in
  • Outside Width
    42 in
  • Overall Height
    38-48 in
  • Overall Length
    49.5 in
  • Overall Width
    42 in
  • Shelf Lip Height
    3 in
  • Weight
    237 lbs
  • Width
    42 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)