Motion
3SW-2436-LL-PB

LITTLE GIANT
3SW-2436-LL-PB

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 40.5 - 43.5 in High, Gray, Stationary Steel Workstation, Number of Shelves: 3
Mi Item #11654587
MFR #3SW-2436-LL-PB
Price$1,077.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3SW-2436-LL-PB

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 40.5 - 43.5 in High, Gray, Stationary Steel Workstation, Number of Shelves: 3
Mi Item #11654587
MFR #3SW-2436-LL-PB

Mfr description
3SW-2436-LL-PB STATIONARY STEEL WORKSTAT
  • 24"W x 36"L
  • Heavyduty leg levelers
  • Top shelf height adjusts from 39" to 42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.74/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    40.5 - 43.5 in
  • Length
    36 in
  • Weight
    127 lbs
  • Width
    24.0000 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    40.5 - 43.5 in
  • Work Platform Length
    36 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Material
    Steel
  • Number Of Shelves
    3
  • Type
    Stationary Steel Workstation
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)