Motion
3SW-2448-LL-PB

LITTLE GIANT
3SW-2448-LL-PB

Stationary Steel Workstation, 2000 lbs., 24"W x 48"L x 40.5-43.5"H
MI ITEM #11654590
MFR #3SW-2448-LL-PB
List Price$1,245.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3SW-2448-LL-PB

Stationary Steel Workstation, 2000 lbs., 24"W x 48"L x 40.5-43.5"H
MI ITEM #11654590
MFR #3SW-2448-LL-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,245.51/each for your price

Overview

Mfr description
3SW-2448-LL-PB STATIONARY STEEL WORKSTAT
  • 24"W x 48"L
  • Heavyduty leg levelers
  • Top shelf height adjusts from 39" to 42"
  • 3 shelf model
  • Top Shelf features flush front edge
  • Shelf Clearance: 151/2"
  • Pegboard Panel

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    40.5 - 43.5 in
  • Number Of Shelves
    3
  • Weight Capacity
    2000 lbs
  • Material
    Steel
  • Work Platform Height
    40.5 - 43.5 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    24 in
  • Weight
    167 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text