Motion
3ENLG-3048-BRK

LITTLE GIANT
3ENLG-3048-BRK

Ergonomic Shelf Truck;30"W x 53.5"L x 42"H
MI ITEM #11654597
MFR #3ENLG-3048-BRK
Price$1,282.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3ENLG-3048-BRK

Ergonomic Shelf Truck;30"W x 53.5"L x 42"H
MI ITEM #11654597
MFR #3ENLG-3048-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,282.25/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 53.5 x 42 in
  • Caster Wheel Diameter
    5 in
  • Height
    42 in
  • Length
    53.5 in
  • Outside Height
    42 in
  • Outside Length
    53.5 in
  • Outside Width
    30 in
  • Overall Height
    42 in
  • Overall Length
    53.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    183 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    Ergonomic Shelf Truck
  • Weight Capacity
    1200 lbs

Overview

Mfr description
3ENLG-3048-BRK STEEL SHELF TRUCK, ERGO H
  • 3 Shelves
  • Flush Top & Middle Shelf
  • Wheel Brakes
  • 5" Polyurethane Wheels
  • Ergonomic Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought