Motion
5ML-1832-5PY

LITTLE GIANT
5ML-1832-5PY

Welded 5-Shelf Service Cart;18"W x 37.5"L x 62"H
MI ITEM #11654742
MFR #5ML-1832-5PY
Price$1,176.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
5ML-1832-5PY

Welded 5-Shelf Service Cart;18"W x 37.5"L x 62"H
MI ITEM #11654742
MFR #5ML-1832-5PY

Mfr description
5ML-1832-5PY MULTI-SHELF TRUCKS, 18\
  • 5 Shelves
  • Shelves have 1-1/2" Retaining Lips
  • OAH: 62"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.17/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 37.5 x 62 in
  • Caster Wheel Diameter
    5 in
  • Height
    62 in
  • Length
    37.5 in
  • Outside Height
    62 in
  • Outside Length
    37.5 in
  • Outside Width
    18 in
  • Overall Height
    62 in
  • Overall Length
    37.5 in
  • Overall Width
    18 in
  • Shelf Lip Height
    3 in
  • Weight
    125 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded 5-Shelf Service Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    5
  • Product Types
    Welded 5-Shelf Service Cart
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)