Motion
APT6W-2460-6PY

LITTLE GIANT
APT6W-2460-6PY

6-Wheel Adjustable Sheet & Panel Truck;24"W x 63"L x 36"H
MI ITEM #11654903
MFR #APT6W-2460-6PY
List Price$1,532.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
APT6W-2460-6PY

6-Wheel Adjustable Sheet & Panel Truck;24"W x 63"L x 36"H
MI ITEM #11654903
MFR #APT6W-2460-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,532.70/each for your price

Overview

Mfr description
APT6W-2460-6PY 6-WHEEL ADJ SHEET & PANEL
  • 3600 lbs. Capacity
  • Two uprights extending 27" above deck
  • 12 gauge steel deck
  • Uprights can be Placed in 4 Positions
  • 2 Rigid and 4 Swivel Casters
  • 6-Wheel design for easy maneuverability and zero-turn radius
  • 6" Polyurethane Wheels
  • Overall Height: 36"

Specifications

  • Cart Type
    6-Wheel Adjustable Sheet & Panel Truck
  • Cart Dimensions
    24 x 63 x 36 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    148 lbs
  • Number Of Cart Wheels
    6
  • Product Types
    6-Wheel Adjustable Sheet & Panel Truck
  • Length
    63 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    63 in
  • Number Of Cart Casters
    6
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    63 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought