Motion
BC-2436-TL-PB

LITTLE GIANT
BC-2436-TL-PB

Bin Cart with Pegboard Tool Storage;24"W x 41.5"L x 34"H
MI ITEM #11654918
MFR #BC-2436-TL-PB
Price$1,191.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BC-2436-TL-PB

Bin Cart with Pegboard Tool Storage;24"W x 41.5"L x 34"H
MI ITEM #11654918
MFR #BC-2436-TL-PB

Mfr description
BC-2436-TL-PB BIN CART WITH PEGBOARD STO
  • Easily organize, store, and transport your small parts with one efficient cart. This dual sided bin transport cart features a 16 gauge pegboard on the handle end and center mounted double sided louvered panel to securely hang your polypropylene bins in any combination with easy access from either side.
  • Dual-sided bin cart (bins not included)
  • 16 gauge steel pegboard on handle end
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.47/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 41.5 x 34 in
  • Caster Wheel Diameter
    5 in
  • Height
    34 in
  • Length
    41.5 in
  • Outside Height
    34 in
  • Outside Length
    41.5 in
  • Outside Width
    24 in
  • Overall Height
    34 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    79 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Bin Cart with Pegboard Tool Storage
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Total Lock Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Bin Cart with Pegboard Tool Storage
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)