Motion
CBR-3060-8PHBK

LITTLE GIANT
CBR-3060-8PHBK

Welded Cantilever Rack;60"W x 0"L x 61"H
MI ITEM #11654986
MFR #CBR-3060-8PHBK
Your Price$1,790.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CBR-3060-8PHBK

Welded Cantilever Rack;60"W x 0"L x 61"H
MI ITEM #11654986
MFR #CBR-3060-8PHBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,790.18/each(List $2,148.22)

Overview

Mfr description
CBR-3060-8PHBK WELDED CANTILEVER RACK, 3
  • This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms. Removable retainer pipes at ends of arms extend 5" high to provide secure load retention. Each bay provides 15" of vertical storage space. Powder-coated finish. 1500 lbs. capacity per level, not to exceed 4000 lbs.
  • 8" x 2" Phenolic Wheels
  • 2 Swivel with Wheel Brakes, and 2 Rigid Casters
  • Overall Height: 61"
  • Useable Depth: 23" of useable Base Depth, 19" on Center Arms and 16" on Upper Arms

Specifications

  • Cart Type
    Welded Cantilever Rack
  • Cart Dimensions
    60 x 0 x 61 in
  • Weight Capacity
    4000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    60 in
  • Depth
    3 in
  • Height
    61 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    221 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Welded Cantilever Rack
  • Length
    0 in
  • Cart Frame Material
    Steel
  • Outside Height
    61 in
  • Outside Length
    0 in
  • Number Of Cart Casters
    4
  • Outside Width
    60 in
  • Overall Height
    61 in
  • Overall Length
    0 in
  • Overall Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text