Motion
CH-2436-16P-FSD

LITTLE GIANT
CH-2436-16P-FSD

Heavy-Duty Wagon Truck;24"W x 37.5"L x 20"H
Mi Item #11655003
MFR #CH-2436-16P-FSD
Price$1,174.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-2436-16P-FSD

Heavy-Duty Wagon Truck;24"W x 37.5"L x 20"H
Mi Item #11655003
MFR #CH-2436-16P-FSD

Mfr description
CH-2436-16P-FSD HEAVY-DUTY WAGON TRUCK,
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.33/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 37.5 x 20 in
  • Caster Wheel Diameter
    16 in
  • Height
    20 in
  • Length
    37.5 in
  • Outside Height
    20 in
  • Outside Length
    37.5 in
  • Outside Width
    24 in
  • Overall Height
    20 in
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    20 in
  • Weight
    123 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Wagon Truck
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Wagon Truck
  • Weight Capacity
    3000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)