Motion
DRB-2460-6PY

LITTLE GIANT
DRB-2460-6PY

Double End Rack,Side Rack Platform Truck
Mi Item #11655056
MFR #DRB-2460-6PY
Price$1,415.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DRB-2460-6PY

Double End Rack,Side Rack Platform Truck
Mi Item #11655056
MFR #DRB-2460-6PY

Mfr description
DRB-2460-6PY DOUBLE END RACK PLATFORM TR
  • 12 gauge steel deck
  • 3600 lbs. Capacity
  • 2 Removable End Rack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.92/each

Specifications

Dimensions

  • Overall Height
    45 in
  • Overall Length
    66 in
  • Overall Width
    25.5 in
  • Platform Length
    60 in
  • Platform Width
    24 in
  • Shipping Weight
    142 lbs
  • Weight
    142 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)