Motion
ERGL-2436-8PYBK

LITTLE GIANT
ERGL-2436-8PYBK

Utility Carts - Number of Shelves: 2, 24 in Wide, 42 in High, Gray, Steel
MI ITEM #11655158
MFR #ERGL-2436-8PYBK
Price$1,223.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ERGL-2436-8PYBK

Utility Carts - Number of Shelves: 2, 24 in Wide, 42 in High, Gray, Steel
MI ITEM #11655158
MFR #ERGL-2436-8PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,223.92/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 54 x 42 in
  • Caster Wheel Diameter
    8 in
  • Height
    42 in
  • Length
    54 in
  • Outside Height
    42 in
  • Outside Length
    54 in
  • Outside Width
    24 in
  • Overall Height
    42 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    112 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Ergonomic Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Country of Origin
    USA
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Heavy-Duty Ergonomic Shelf Truck
  • Weight Capacity
    3600 lbs

Overview

Mfr description
ERGL-2436-8PYBK H.D.ERGONOMIC SHELF TRUC
  • Ergonomic handle design
  • 12 gauge shelves with 1-1/2" Retaining Lips
  • 8" non-marking polyurethane wheels
  • Two rigid and two swivel casters with wheel brakes
  • - Shelf Clearance: 21"
  • Top shelf height: 35"
  • Powder coated gray finish
  • All-welded construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought