Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bracket 1Through Hole
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)