Motion
GH-2448-8PHK-FL

LITTLE GIANT
GH-2448-8PHK-FL

Extra-Heavy Duty Shelf Truck;24"W x 54"L x 36"H
MI ITEM #11655272
MFR #GH-2448-8PHK-FL
Price$1,259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GH-2448-8PHK-FL

Extra-Heavy Duty Shelf Truck;24"W x 54"L x 36"H
MI ITEM #11655272
MFR #GH-2448-8PHK-FL

Mfr description
GH-2448-8PHK-FL STEEL SHELF TRUCK, 24\
  • 5000 lbs. Capacity
  • 12 gauge shelves
  • 2" x 2" heavy-duty corner angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.47/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 54 x 36 in
  • Caster Wheel Diameter
    8 in
  • Height
    36 in
  • Length
    54 in
  • Outside Height
    36 in
  • Outside Length
    54 in
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    172 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Extra-Heavy Duty Shelf Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Extra-Heavy Duty Shelf Truck
  • Weight Capacity
    5000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)