Overview
Mfr description
GSP-8 GAS CYLINDER PALLET
- 7 gauge steel deck
- Capacities (4), (6), or (8) 9-1/4" cylinders
- Solid fork pockets that run the full length
- Angle iron uprights with angle gussets
- Dividers with loop handles
- 41" overall height
Specifications
- Cylinder Capacity8 Cylinder Capacity
- Overall Size33 x 47 x 41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data