Overview
Mfr description
GST-8-8PH GAS CYLINDER TRUCK
- 7 gauge reinforced steel deck
- 1-1/2" square tubing with 1/4" thick corral dividers
- 7 gauge steel gussets
- Heavy-duty chain secures cylinders during transport
- Two rigid and two swivel casters
- 8" phenolic wheels
- Loop handle at swivel end
- Overall height: 41"
Specifications
- Cylinder Capacity8 Cylinder Capacity
- Overall Size24 x 60 x 48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data