Overview
Mfr description
GSH-36W-70H GAS CYLINDER STORAGE UNITS,
- 13 gauge expanded metal- Sloped roof
- Angle frame with reinforced back panels
- Includes padlock hasp
- Legs have 1/2" hole for bolting to floor
- Powder coated yellow finish
- Helps meet OSHA 1910 requirements and NFPA standards
- All-welded and ready for i
Specifications
- Cabinet StyleHorizontal Storage
- Cylinder Capacity8 Cylinder Capacity
- Overall Size36 x 38 x 70 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data