Overview
Mfr description
GSU-36W-40H GAS CYLINDER STORAGE UNITS,
- 13 gauge expanded metal
- Sloped roof
- Angle frame with reinforced back panels
- Includes padlock hasp
- Legs have 1/2" hole for bolting to floor
- Powder coated yellow finish
- Helps meet OSHA 1910 requirements and NFPA standards
- All-welded and ready for immediate use
Specifications
- Cylinder Capacity4-6 Cylinder Capacity
- Overall Size36 x 38 x 40 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data