Motion
IBCS-5252

LITTLE GIANT
IBCS-5252

All-Welded IBC Stand, Stationary, 52" x 52"
Mi Item #11655393
MFR #IBCS-5252
Price$1,151.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IBCS-5252

All-Welded IBC Stand, Stationary, 52" x 52"
Mi Item #11655393
MFR #IBCS-5252

Mfr description
IBCS-5252 ALL-WELDED IBC STAND, 52\
  • All-Welded Construction
  • Fits most standard IBC containers
  • 12 gauge steel deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.44/each

Specifications

Dimensions

  • Dimensions
    52 x 52 x 34 in
  • Height
    35.5 in
  • Length
    52 in
  • Weight
    163 lb
  • Width
    52 in

Details

  • Color
    Gray
  • Load Capacity
    5000 lbs
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)