Motion
MH3-LL-2D-2448

LITTLE GIANT
MH3-LL-2D-2448

Counter Height Bench Cabinet with Welded Center Shelf, 24" x 48", 2,000 lbs. Capacity
Mi Item #11655781
MFR #MH3-LL-2D-2448
Price$2,192.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MH3-LL-2D-2448

Counter Height Bench Cabinet with Welded Center Shelf, 24" x 48", 2,000 lbs. Capacity
Mi Item #11655781
MFR #MH3-LL-2D-2448

Mfr description
MH3-LL-2D-2448 COUNTER HEIGHT BENCH CABI
  • Solid Doors
  • Hardboard Top
  • 12 Gauge Fixed Center Shelf With 13" Clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,192.48/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    43 - 46 in
  • Length
    48 in
  • Weight
    248 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    41 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    Center Shelf
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)