Motion
MB-LL-2D-2436HD

LITTLE GIANT
MB-LL-2D-2436HD

Counter Height Bench Cabinet with Heavy-Duty Storage Drawer, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655782
MFR #MB-LL-2D-2436HD
List Price$1,902.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MB-LL-2D-2436HD

Counter Height Bench Cabinet with Heavy-Duty Storage Drawer, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655782
MFR #MB-LL-2D-2436HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,902.36/each for your price

Overview

Mfr description
MB-LL-2D-2436HD COUNTER HEIGHT BENCH CAB
  • Solid Doors
  • 41" Top Work Surface Height With 3 Retaining Lips
  • Leg Levelers Give 3" Additional Height
  • Padlockable Storage Drawer

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    43 - 46 in
  • Number Of Shelves
    No Center Shelf
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Lockable
    Yes
  • Work Platform Height
    41 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    215 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text