Motion
MHP3-LL-2D-2448

LITTLE GIANT
MHP3-LL-2D-2448

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 43.0000 in High, Gray, Counter Height Bench Cabinet with Welded Center Shelf, Number of Shelves: Center Shelf
Mi Item #11655794
MFR #MHP3-LL-2D-2448
Price$1,856.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MHP3-LL-2D-2448

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 43.0000 in High, Gray, Counter Height Bench Cabinet with Welded Center Shelf, Number of Shelves: Center Shelf
Mi Item #11655794
MFR #MHP3-LL-2D-2448

Mfr description
MHP3-LL-2D-2448 COUNTER HEIGHT BENCH CAB
  • Perforated Doors
  • Hardboard Top
  • 12 Gauge Fixed Center Shelf With 13" Clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.38/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    43.0000 in
  • Length
    48 in
  • Weight
    237 lbs
  • Width
    24.0000 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    41 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    Center Shelf
  • Type
    Counter Height Bench Cabinet with Welded Center Shelf
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)