Motion
MHLL2D-2448HDPB

LITTLE GIANT
MHLL2D-2448HDPB

Counter Height Bench Cabinet with Pegboard & Heavy-Duty Drawer, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11655812
MFR #MHLL2D-2448HDPB
Price$2,721.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MHLL2D-2448HDPB

Counter Height Bench Cabinet with Pegboard & Heavy-Duty Drawer, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11655812
MFR #MHLL2D-2448HDPB

Mfr description
MHLL2D-2448HDPB COUNTER HEIGHT BENCH CAB
  • Solid Doors
  • Peg Board
  • Hardboard Top
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,721.88/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    67 - 70 in
  • Length
    48 in
  • Weight
    271 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    41 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    No Center Shelf
  • Weight Capacity
    2,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)