Motion
MJPLL2D2436HDPB

LITTLE GIANT
MJPLL2D2436HDPB

Counter Height Bench Cabinet with Pegboard & Heavy-Duty Drawer, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655821
MFR #MJPLL2D2436HDPB
List Price$2,751.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MJPLL2D2436HDPB

Counter Height Bench Cabinet with Pegboard & Heavy-Duty Drawer, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655821
MFR #MJPLL2D2436HDPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,751.57/each for your price

Overview

Mfr description
MJPLL2D2436HDPB COUNTER HEIGHT BENCH CAB
  • Perforated Doors
  • Peg Board
  • Butcher Block Top
  • 41" Top Work Surface Height With 3 Retaining Lips
  • Leg Levelers Give 3" Additional Height
  • Padlockable Storage Drawer

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    67 - 70 in
  • Number Of Shelves
    No Center Shelf
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Lockable
    Yes
  • Work Platform Height
    43 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    260 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text