Motion
MC3-2D-2424-LL

LITTLE GIANT
MC3-2D-2424-LL

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 33 - 36 in High, Gray, Stationary Shop Cabinet w/Leg Leveler, Number of Shelves: Center Shelf
MI ITEM #11655930
MFR #MC3-2D-2424-LL
Your Price$1,354.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MC3-2D-2424-LL

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 33 - 36 in High, Gray, Stationary Shop Cabinet w/Leg Leveler, Number of Shelves: Center Shelf
MI ITEM #11655930
MFR #MC3-2D-2424-LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,354.43/each(List $1,557.60)

Overview

Mfr description
MC3-2D-2424-LL STATIONARY SHOP CABINETS,
  • 12 Gauge Fixed Center Shelf With 121/2" Clearance
  • 31"34" Top Work Surface Height With (3) 2" Retaining Lips
  • Leg Levelers Give 3" Additional Height

Specifications

  • Type
    Stationary Shop Cabinet w/Leg Leveler
  • Width
    24.0000 in
  • Depth
    24.0000 in
  • Color
    Gray
  • Height
    33 - 36 in
  • Number Of Shelves
    Center Shelf
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Lockable
    Yes
  • Work Platform Height
    31 - 34 in
  • Work Platform Length
    24 in
  • Work Platform Depth
    24 in
  • Weight
    141 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    1000 lbs
  • Length
    24 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text