Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MIC-2436

Utility Carts - Number of Shelves: 2, 22 in Wide, 35 in High, Gray, Steel
MI ITEM #11655931
MFR #MIC-2436

Mfr description
MIC-2436 MOBILE INSTRUMENT CART, 24\
  • This cushion-load cart is ideally suited for transporting delicate equipment or sensitive devices. Non-conductive and sound-deadening wood composite top shelf has a full-perimeter non-marking bumper to protect walls and furniture. Both the top shelf and lower shelf are covered with a non-slip vinyl surface. Top shelf measures 22"W x 36"L x 35"H. Lower shelf measures 21-3/4"W x 29"L. Powder coated gray finish. Non-Conductive, Sound-Deading Wood Composite Top Shelf. 1,000 lbs. Overall capacity. 9" Pneumatic Wheels
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cart Dimensions
    22 x 39 x 35 in
  • Caster Wheel Diameter
    9 in
  • Height
    35 in
  • Length
    39 in
  • Outside Height
    35 in
  • Outside Length
    39 in
  • Outside Width
    22 in
  • Overall Height
    35 in
  • Overall Length
    39 in
  • Overall Width
    22 in
  • Shelf Lip Height
    Flush
  • Weight
    90 lbs
  • Width
    22 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Mobile Instrument Cart
  • Caster Wheel Material
    Pneumatic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Mobile Instrument Cart
  • Weight Capacity
    1,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)