Motion
MT1-1824-42

LITTLE GIANT
MT1-1824-42

Steel Top Machine Tables, 18" x 24", 2,000 lbs. Capacity
MI ITEM #11655946
MFR #MT1-1824-42
Your Price$269.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-1824-42

Steel Top Machine Tables, 18" x 24", 2,000 lbs. Capacity
MI ITEM #11655946
MFR #MT1-1824-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.25/each(List $309.64)

Overview

Mfr description
MT1-1824-42 STEEL-TOP MACHINE TABLES, 18
  • 12 Gauge Steel Top
  • 42" Overall Height
  • 2,000 lbs. Capacity

Specifications

  • Width
    18 in
  • Depth
    18 in
  • Color
    Gray
  • Height
    42 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    42 in
  • Work Platform Length
    24 in
  • Work Platform Depth
    18 in
  • Weight
    44 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    24 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text